Abbotsford
alunip1x112

CAP PRODUCTS 1 inch x 1-1/2 inch Aluminum Conduit Nipple

Price $16.9258 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735413

Description

Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1

Specifications

Brand Name Columbia-MBF Item Name EMT Elbow
Connection Size 1-1/2 in Connection Type Plug-in
Material 6063 Aluminum Alloy Color Silver
Finish Untreated, Duplex Coated Type 45°
Dimensions 0.632 in ID x 0.84 in OD x 2 in L Wall Thickness .126 IN
Standards CSA C22.2 No. 45.2, ANSI C80.5 UPC 623905540183

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok