Abbotsford
alunip1x212

CAP PRODUCTS 1 inch x 2-1/2 inch Aluminum Conduit Nipple

Price $22.2129 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735416

Description

Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1

Specifications

Brand Name Columbia-MBF Item Name EMT Elbow
Connection Size 1/2 in Connection Type Plug-In
Material 6063 Aluminum Alloy Color Silver
Finish Untreated, Duplex Coated Type 90°, Rigid
Dimensions 0.632 in ID x 0.84 in OD x 2-1/2 in L Wall Thickness 0.104 in
For Use With Rigid Conduit Standards CSA C22.2 No. 45.2, ANSI C80.5
UPC 623905540206

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok