Abbotsford
alunip1x3

CAP PRODUCTS 1 inch x 3 inch Aluminum Conduit Nipple

Price $22.0679 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735418

Description

Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1

Specifications

Brand Name Columbia-MBF Item Name Conduit Elbow
Connection Size 6 in Connection Type Threaded
Material Aluminum Color Silver
Finish Hot-Dipped Galvanized Type 90°
Bend Radius 72 in Dimensions 1.394 in ID x 1.66 in OD x 5 in L
Wall Thickness .205 IN Standards ANSI C80.1, CSA C22.2 No. 45.1
UPC 623905540213

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok