Abbotsford
alunip2x6

CAP PRODUCTS 2 inch x 6 inch Aluminum Conduit Nipple

Price $79.7672 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735466

Description

Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1

Specifications

Brand Name Columbia-MBF Item Name Conduit Nipple
Type Aluminum Rigid Conduit Trade Size 2 in
Connection Threaded Length 6 in
Diameter 2.083 in ID x 2-3/8 in OD Wall Thickness 0.146 in
Material 6063 Aluminum Alloy Finish Untreated
Standards CSA C22.2 No. 45.2, ANSI C80.5 UPC 623905540480

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok