Abbotsford
alunip2x2

CAP PRODUCTS 2 inch x 2 inch Aluminum Conduit Nipple

Price $39.2666 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735455

Description

Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1

Specifications

Brand Name Columbia-MBF Type Aluminum Rigid Conduit
Trade Size 2 in Length 2 in
Wall Thickness .146 IN Material Aluminum Alloy
Finish Aluminum Standards CSA C22.2 Number 45.2, ANSI C80.5
UPC 623905540428

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok