Abbotsford
alunip2x3

CAP PRODUCTS 2 inch x 3 inch Aluminum Conduit Nipple

Price $44.5768 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735459

Description

Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1

Specifications

Brand Name Columbia-MBF Item Name Conduit Nipple
Type Aluminum Rigid Conduit Trade Size 2 in
Connection Threaded Thread Length 1.06 in
Length 3 in Diameter 2-3/8 in OD
Wall Thickness .146 IN Material Aluminum
Finish Uncoated Standards CSA Certified, UL Listed
UPC 623905540442

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok