Abbotsford
alunip34x212

CAP PRODUCTS 3/4 inch x 2-1/2 inch Aluminum Conduit Nipple

Price $17.2220 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735401

Description

Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1

Specifications

Brand Name Columbia-MBF Item Name EMT Elbow
Connection Size 1-1/4 in Connection Type Plug-in
Material 6063 Aluminum Alloy Color Silver
Finish Untreated, Duplex Coated Type 90°
Dimensions 4.008 in ID x 4.438 in OD x 4 in L Wall Thickness .107 IN
Standards CSA C22.2 No. 45.2, ANSI C80.5 UPC 623905540121

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok