Abbotsford
alunip34x3

CAP PRODUCTS 3/4 inch x 3 inch Aluminum Conduit Nipple

Price $17.6551 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735403

Description

Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1

Specifications

Brand Name Columbia-MBF Item Name EMT Elbow
Connection Size 2-1/2 in Connection Type Threaded
Material Aluminum Color Silver
Finish E-Z Pull Interior Coating, Hot-Dipped Galvanized Exterior Type 90°
Bend Radius 15 in Dimensions 3.834 in ID x 4 in OD x 29 in L
Wall Thickness .107 IN Standards CSA C22.2 No. 83.1, ANSI C80.1
UPC 623905540138

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok