Abbotsford
alunip34x5

CAP PRODUCTS 3/4 inch x 5 inch Aluminum Conduit Nipple

Price $23.1341 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735407

Description

Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1

Specifications

Brand Name Columbia-MBF Item Name Conduit Nipple
Type Aluminum Rigid Conduit Trade Size 3/4 in
Connection Threaded Length 5 in
Diameter 0.836 in ID x 1.05 in OD Wall Thickness 0.107 in
Material 6063 Aluminum Alloy Finish Untreated
Standards CSA C22.2 No. 45.2, ANSI C80.5 UPC 623905540152

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok