Abbotsford
glvnip3x4

CAP PRODUCTS 3 inch x 4 inch Galvanized Nipple

Price $52.7565 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735253

Description

Columbia-MBF provides rigid steel nipples that are compatible with IMC and Rigid (GRC) Steel Conduits

Specifications

Brand Name Columbia-MBF Item Name Conduit Nipple
Type Electrical Metallic Tubing Trade Size 3 in
Connection Threaded Length 4 in
Diameter 0.824 in ID x 0.922 in OD Wall Thickness 0.049 in
Material Steel Finish E-Z Pull Interior Coating, Hot-Dipped Galvanized Exterior
Standards CSA C22.2 No. 83.1, ANSI C80.1 UPC 623905001141

Packages

1 - UNIT - 1 5 - UNIT - 5 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok