Abbotsford
glvnip114x4

CAP PRODUCTS 1-1/4 inch x 4 inch Galvanized Nipple

Price $12.9207 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735147

Description

Columbia-MBF provides rigid steel nipples that are compatible with IMC and Rigid (GRC) Steel Conduits

Specifications

Brand Name Columbia-MBF Item Name Conduit Nipple
Type Rigid Trade Size 1-1/4 in
Length 4 in Diameter 1.394 in ID x 1.66 in OD
Wall Thickness .133 IN Material Steel
Finish Hot Dipped Galvanized For Use With IMC and Rigid (GRC) Steel Conduits
Standards CSA C22.2 45.1, ANSI C80.1 UPC 623905000595

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok