Abbotsford
glvnip112x6

CAP PRODUCTS 1-1/2 inch x 6 inch Galvanized Nipple

Price $22.5803 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735186

Description

Columbia-MBF provides rigid steel nipples that are compatible with IMC and Rigid (GRC) Steel Conduits

Specifications

Brand Name Columbia-MBF Item Name Rigid Conduit Nipple
Type Duplex Coated Trade Size 1-1/2 in
Connection Threaded Length 6 in
Diameter 1.624 in ID x 1.9 in OD Wall Thickness .138 IN
Material Steel Finish Hot Dip Galvanized
For Use With 41 mm dia Nominal Tube Standards ANSI C80.1, CSA C22.2 Number 83.1
Application For Fast Wire Pulling UPC 623905000793

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok