Abbotsford
glvnip12x212

CAP PRODUCTS 1/2 inch x 2-1/2 inch Galvanized Nipple

Price $4.9146 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735048

Description

Columbia-MBF provides rigid steel nipples that are compatible with IMC and Rigid (GRC) Steel Conduits

Specifications

Brand Name Columbia-MBF Item Name Conduit Nipple
Type Aluminum Rigid Conduit Trade Size 1/2 in
Connection Threaded Length 2-1/2 in
Diameter 1.624 in ID x 1.9 in OD Wall Thickness 0.138 in
Material 6063 Aluminum Alloy Finish Hot-Dipped Galvanized
Standards CSA C22.2 No. 45.2, ANSI C80.5 UPC 623905000090

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok