Abbotsford
glvnip12x4

CAP PRODUCTS 1/2 inch x 4 inch Galvanized Nipple

Price $6.3101 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735054

Description

Columbia-MBF provides rigid steel nipples that are compatible with IMC and Rigid (GRC) Steel Conduits

Specifications

Brand Name Columbia-MBF Item Name Conduit Nipple
Type Aluminum Rigid Conduit Trade Size 1/2 in
Connection Threaded Length 4 in
Diameter 0.836 in ID x 1.05 in OD Wall Thickness 0.107 in
Material 6063 Aluminum Alloy Finish Hot-Dipped Galvanized
Standards CSA C22.2 No. 45.2, ANSI C80.5 UPC 623905000120

Packages

1 - UNIT - 1 10 - UNIT - 10 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok