Abbotsford
glvnip212x3

CAP PRODUCTS 2-1/2 inch x 3 inch Galvanized Nipple

Price $36.9365 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735226

Description

Columbia-MBF provides rigid steel nipples that are compatible with IMC and Rigid (GRC) Steel Conduits

Specifications

Brand Name Columbia-MBF Item Name Conduit Nipple
Type Galvanized Rigid Conduit Trade Size 2-1/2 in
Connection Threaded Length 3 in
Diameter 2.489 in ID x 2-7/8 in OD Wall Thickness 0.193 in
Material Steel Finish Hot-Dipped Galvanized
Standards CSA C22.2 No. 45.1, ANSI C80.1 UPC 623905001004

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok