Abbotsford
glvnip2x6

CAP PRODUCTS 2 inch x 6 inch Galvanized Nipple

Price $28.0175 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735215

Description

Columbia-MBF provides rigid steel nipples that are compatible with IMC and Rigid (GRC) Steel Conduits

Specifications

Brand Name Columbia-MBF Item Name Conduit Nipple
Type Rigid Trade Size 3-1/2 in
Length 6 in Diameter 3.834 in ID x 4 in OD
Wall Thickness .083 IN Material Steel
Finish Hot Dipped Galvanized For Use With IMC and Rigid (GRC) Steel Conduits
Standards CSA C22.2 Number 83.1, ANSI C80.1 UPC 623905000946

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok