Abbotsford
glvnip2x3

CAP PRODUCTS 2 inch x 3 inch Galvanized Nipple

Price $16.7065 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735203

Description

Columbia-MBF provides rigid steel nipples that are compatible with IMC and Rigid (GRC) Steel Conduits

Specifications

Brand Name Columbia-MBF Item Name Conduit Nipple
Type Rigid Trade Size 1 in
Length 3 in Diameter 1.049 in ID x 1.163 in OD
Wall Thickness .057 IN Material Steel
Finish Hot Dipped Galvanized For Use With IMC and Rigid (GRC) Steel Conduits
Standards CSA C22.2 Number 83.1, ANSI C80.1 UPC 623905000885

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok