Abbotsford
apprw43s

EGS 4 inch x 2 inch Type RW Steel Reducing Washer

Price $53.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:RW43S

Description

To reduce a knockout or sliphole in a sheet metal enclosure to a smaller trade size.

Specifications

Brand Name O-Z/Gedney Sub Brand O-Z/Gedney™
Item Name Reducing Washer Type Reducing Washer
Nominal Size 4 x 2 in Inside Diameter 63.5 mm
Outside Diameter 130.81 mm Material Steel
Finish Galvanic/Electrolytic Zinc Plated For Use With Sheet Metal Box, Enclosure or Cabinet
Standards UL 514B, UL File Number E11857, NEMA FB-1 Application For used to Reduce the Size of a Knockout or Slip Hole
UPC 783126477856

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok