Abbotsford
ges212x2rw

ABB 2-1/2 inch x 2 inch Iberville Rigid Conduit Reducing Washer (Steel)

Price $2.4021 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI20-R-16

Description

The IBERVILLE adapter series is designed to provide solutions to problems of closure or reduction of sizes of holes on boxes and cabinets. It is made of galvanised steel or zinc plated steel provide corrosion-resistance and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Reducing Washer Type Reducing Washer for Conduit Systems
Nominal Size 2-1/2 x 2 in Material Steel
Finish Zinc Plated Standards CSA Certified
Application To Help Connector Conduit and Cable Fittings to Larger Knockouts UPC 622538640260

Packages

1 - UNIT - 1 50 - UNIT = 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok