Abbotsford
tab3703

ABB 1 inch - 1/2 inch T&B Reducing Washer

Price $1.9109 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:3703

Description

TBĀ® Reducing washer made of galvanized steel. Washers reduce knockout hole in outlet box. These washers, used in pairs interlock and form a rib which centers the washers and conduit in the knockout.

Specifications

Brand Name ABB Item Name Reducing Washer
Type Rigid/IMC Conduit Fittings Nominal Size 1 x 1/2 in
Material Steel Finish Galvanized
For Use With Rigid/IMC Conduits Standards CSA Certified, UL File Number E13938
Application For use with rigid/IMC conduits UPC 786210037035

Packages

1 - UNIT - 1 125 - UNIT = 125 250 - UNIT - 250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok