Abbotsford
tab3707

ABB 1 1/4 inch -3/4 inch T&B Reducing Washer

Price $3.1186 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:3707

Description

Reducing washer made of galvanized steel with size of 2in x 1-3/32 inch. Used in pairs, interlock and form a rib which centers the washers and conduit in the knockout.

Specifications

Brand Name ABB Item Name Reducing Washer
Type Rigid/IMC Conduit Fittings Nominal Size 1-1/4 x 3/4 in
Material Steel Finish Galvanized
For Use With Rigid/IMC Conduits Standards CSA Certified, UL File Number E13938
Application For use with rigid/IMC conduits UPC 786210037073

Packages

1 - UNIT - 1 125 - UNIT - 125 250 - UNIT - 250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok