Abbotsford
tab3711

ABB 1 1/2 inch - 3/4 inch T&B Reducing Washer

Price $3.6999 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:3711

Description

Reducing washer made of galvanized steel with size of 2-1/4in x 1-3/32 inch. Used in pairs, interlock and form a rib which centers the washers and conduit in the knockout.

Specifications

Brand Name ABB Item Name Reducing Washer
Type Rigid/IMC Conduit Fittings Nominal Size 1-1/2 x 3/4 in
Material Steel System of Measurement SAE
Finish Galvanized For Use With Rigid/IMC Conduit
Standards CSA Certified, UL File Number E13938 Application For Use with Rigid/IMC Conduits
UPC 786210037110

Packages

1 - UNIT - 1 50 - UNIT = 50 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok