Abbotsford
tab3714

ABB 2 inch - 1/2 inch T&B Reducing Washer

Price $4.6874 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:3714

Description

Reducing washer made of galvanized steel with size of 2-3/4in x 7/8 inch. Used in pairs, interlock and form a rib which centers the washers and conduit in the knockout.

Specifications

Brand Name ABB Item Name Reducing Washer
Type Rigid/IMC Conduit Fittings Nominal Size 2 x 1/2 in
Material Steel Finish Galvanized
Standards CSA Certified, UL E13938 Application For Use with Rigid/IMC Conduits
UPC 786210037141

Packages

1 - UNIT - 1 50 - UNIT = (50) 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok