Abbotsford
tab3717

ABB 2 inch - 1 1/4 inch T&B Reducing Washer

Price $4.0820 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:3717

Description

Reducing washer made of galvanized steel with size of 2-3/4in x 1-23/32 inch. Used in pairs, interlock and form a rib which centers the washers and conduit in the knockout.

Specifications

Brand Name ABB Item Name Reducing Washer
Type Rigid/IMC Conduit Fittings Nominal Size 2 x 1-1/4 in
Material Steel Finish Galvanized
For Use With Rigid/IMC Conduits Standards CSA Certified, UL E13938
Application For use with rigid/IMC conduits UPC 786210037172

Packages

1 - UNIT - 1 50 - UNIT = 50 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok