Abbotsford
tab8125

ABB 1/2 inch T&B Insulated Steel Set Screw Connector

Price $23.0129 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:8125

Description

Insulated set screw fitting made of steel. Eliminate conduit threading with these set screw fittings. Captive hex head screws tighten down onto conduit for positive holding strength and ground. The fittings are furnished with insulated throats reducing wire pulling effort by as much as 50%. Approved concrete-tight.

Specifications

Brand Name ABB Item Name Set Screw Connector
Type Straight Trade Size 1/2 in
Length 10.16 mm Connection External Threaded
Material Steel Color/Finish Electro Zinc Plated
Standards UL File Number E23018, CSA Certified Application To Connect and Effectively Bond Threadless Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure, or to Couple Ends of Threadless Conduit
UPC 786210081250

Packages

1 - UNIT - 1 25 - UNIT = 25 125 - UNIT = 125
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok