Abbotsford
alucpl112

CAP PRODUCTS 1-1/2 inch Aluminum Conduit Coupling

Price $26.9367 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735363

Description

Columbia-MBF rigid conduit aluminum couplings are manufactured of 6063 alloy in temper designation T-1.

Specifications

Brand Name Columbia-MBF Item Name Rigid Conduit Coupling
Connection Size 6 in Connection Type Threaded
Material Aluminum Color Silver
Finish Hot-Dipped Galvanized Type Galvanized Rigid Conduit
Dimensions 6-5/8 in OD x 12 in L x 0.266 in T Wall Thickness 0.266 IN
Standards CSA C22.2 No. 45.1, ANSI C80.1 UPC 623905543047

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok