grn684

GREENLEE 76 inch Reel Stand Spindle

Availablefor Backorder
Price $508.77 / EA
Qty EA
Manufacturer:GREENLEE
Manufacturer #:684

Description

Steel spindles with grooves to fit reel stand rollers. PRODUCT FEATURES: • Capacity : 5000.000 LB (2267.96 KG) 73.000 IN (1854.000 MM) Between Grooves • Size : 2-3/8 IN (60.000 MM) Diameter X 76.000 IN (1930.000 MM) • Type : Reel Stand • Weight : 50.000 LB (23.000 KG)

Specifications

Brand Name Greenlee Item Name Spindle
Material Steel Type Reel Stand
Color Green Dimensions 76 in L x 2-3/8 in W
Specifications 5000 lb Application For Reel Stand Rollers, Handling Spool of Wire
UPC 783310153757

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok