Abbotsford
kilguf1

HUBBELL 1/2 inch Killark Union, Female - Female, Aluminum

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:GUF-1
Documents Documents

Description

Threaded for rigid conduit or IMC. Tapered threads (NPT). Strong and durable construction.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Conduit Union Connection Size 1/2 in
Connection Type FNPT x FNPT Material Copper-Free Aluminum
Type Straight, 1-Piece Color Silver
Finish Natural Dimensions 1-7/8 in L x 1-1/2 in W x 1-1/2 in H
Standards UL Listed, CSA Certified Application Permits Removal of Equipment without Turning or Removal of Conduit
UPC 783936270012

Packages

1 - UNIT - 1 10 - UNIT - 10 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok