Abbotsford
kilguf3

HUBBELL 1 inch Killark Union, Female-Female, Aluminum

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:GUF-3

Description

Threaded for rigid conduit or IMC. Tapered threads (NPT). Strong and durable construction.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Conduit Union Connection Size 1 in
Connection Type FNPT x FNPT Material Copperfree Aluminum
Type Straight, 1-Piece Color Silver
Finish Natural Dimensions 2-7/16 in L x 2 in W x 2 in H
Standards UL Listed, CSA Certified Application Permits Removal of Equipment without Turning or Removal of Conduit
UPC 783936270036

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok