Abbotsford
kilguml1

HUBBELL 1/2 inch Killark GU Series Aluminum 90 degree Angle Union

Price $38.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GUML-1
Documents Documents

Description

Threaded for rigid conduit or IMC. Tapered threads (NPT). Strong and durable construction.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Union Connection Size 1/2 in
Connection Type NPT Material Copper-Free Aluminum
Type 1-Piece, 90° Color Silver
Finish Zinc Plated Dimensions 1.779 in L x 1.38 in W x 2.479 in H
Standards UL Listed, CSA Certified Application Permits Removal of Equipment Without Turning or Removal of Conduit
UPC 783936270210

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok