kln89

KLEIN TOOLS 8 inch-9 inch Replacement Klein-Koat Pliers Handles

Availablefor Backorder
Price $12.61 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:89

Description

PRODUCT FEATURES:- Plastic for slip-resistant grip and comfort - Fit these to an existing pair of 8-Inch (203 mm) to 9-Inch (229 mm) pliers - To install, place open end of grip in hot tap water to within one inch of plugged end for approximately one minute, drive grip onto pliers handle.

Specifications

Brand Name Klein Tools Sub Brand Klein-Koat™
Type Pliers Handles Color Red
UPC 926449902296

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok