Abbotsford
tab1244

ABB 1-1 1/4 inch T&B Male Conduit Enlarger

Price $68.2157 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1244

Description

Male enlarger made of malleable iron. 1-7/8 inch diameter, 1-7/16 inch length, 17/32 inch threaded length.

Specifications

Brand Name ABB Item Name Enlarger Bushing
Connection Size 1 x 1-1/4 in Connection Type Male Threaded
Material Malleable Iron Type Reducers & Enlargers
Standards UL E23018, CSA Certified, Class I, Division 2, Class II, Division 1 and 2, NEC 501-4(B), 502-4(A)(B), 503-3(A)(B) Application Suitable for use in Hazardous Locations where General Purpose Equipment is Specifically Permitted by the NEC
UPC 786210012445

Packages

1 - UNIT - 1 5 - UNIT = 5 50 - UNIT = 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok