Abbotsford
tab1258

ABB 4 inch- 3-1/2 inch T&B Female Reducer

Price $597.7518 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1258

Description

Female reducer made of malleable iron. 4-5/8 inch cross flat, 1-3/16 inch thread length, 1/2 inch head thickness.

Specifications

Brand Name ABB Item Name Reducer Bushing
Connection Size 4 x 3-1/2 in Connection Type Female Threaded
Material Malleable Iron Type Female Reducer
Dimensions 4-5/8 in Standards UL E23018, CSA Certified
Application To Connect Two Different Sizes of Rigid/IMC Conduit UPC 786210012582

Packages

1 - UNIT - 1 5 - UNIT = (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok