Abbotsford
tab1223al

ABB 3/4 inch T&B Fittings Aluminum Insulated Throat Fitting

Price $18.8490 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1223AL

Description

Insulated throat fitting made of aluminium. 1-9/32 inch diameter, 31/64 inch height, 105 °C temperature rating.

Specifications

Brand Name ABB Item Name Bushing
Connection Size 3/4 in Material Aluminum Body, Nylon Insulator
Color Blue Liner Type Insulated Throat
Dimensions 1-9/32 in L x 31/64 in H Temperature Rating 105 °C
For Use With Rigid/IMC Conduit Standards UL E23018
Application For Use with Rigid/IMC Conduit UPC 786210801773

Packages

1 - UNIT - 1 25 - UNIT = 25 50 - UNIT = 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok