Abbotsford
tab1224al

ABB 1 inch T&B Fittings Aluminum Insulated Throat Fitting

Price $25.8963 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1224AL

Description

Insulated throat fitting made of aluminium. 1-19/32 inch diameter, 19/32 inch height, 105 °C temperature rating.

Specifications

Brand Name ABB Item Name Bushing
Connection Size 1 in Material Aluminum Body, Nylon Insulator
Color Blue Liner Type Insulated Throat
Dimensions 1-19/32 in L x 19/32 in H Temperature Rating 105 °C
For Use With Rigid/IMC Conduit Standards UL E23018
Application For Use with Rigid/IMC Conduit UPC 786210801780

Packages

1 - UNIT - 1 10 - UNIT = 10 40 - UNIT = 40
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok