Abbotsford
tab1225al

ABB 1225AL 1-1/4 T&B® Fittings Aluminum Insulated Throat Fitting

Price $34.0082 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1225AL

Description

Insulated throat fitting made of aluminium. 1-15/16 inch diameter, 21/32 inch height, 105 °C temperature rating.

Specifications

Brand Name ABB Item Name Bushing
Connection Size 1-1/4 in Material Aluminum Body, Nylon Insulator
Color Blue Liner Type Insulated Throat
Dimensions 1-15/16 in L x 21/32 in H Temperature Rating 105 °C
For Use With Rigid/IMC Conduit Standards UL E23018
Application For Use with Rigid/IMC Conduit UPC 786210801797

Packages

1 - UNIT - 1 5 - UNIT = 5 20 - UNIT = 20 4500 - UNIT = 4500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok