Abbotsford
tab1226al

ABB 1-1/2 inch T&B Fittings Aluminum Insulated Throat Fitting

Price $47.5627 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1226AL

Description

Insulated throat fitting made of aluminium. 2-3/16 inch diameter, 23/32 inch height, 105 °C temperature rating.

Specifications

Brand Name ABB Item Name Conduit Bushing
Connection Size 1-1/2 in Connection Type Female Threaded
Material Aluminum Color Blue Insulating Liner
Type Insulated For Use With Rigid/IMC Conduit
Packaging Quantity 5/Pack, 20/Case Standards UL File Number E23018
Application For Use with Rigid/IMC Conduit UPC 786210801803

Packages

1 - UNIT - 1 5 - UNIT = 5 20 - UNIT = 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok