Abbotsford
tab1230

ABB 3/4 inch T&B Insulated Throat Fitting

Price $113.4014 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1230

Description

Insulated throat fitting made of malleable Iron. 4-7/16 inch diameter, 1-1/16 inch height, 105 °C temperature rating.

Specifications

Brand Name ABB Item Name Bushing
Connection Size 3-1/2 in Material Malleable Iron, Nylon Insulator
Color Blue Liner Type Insulated Throat
Dimensions 4-7/16 in L x 1-1/16 in H Temperature Rating 105 °C
For Use With Rigid/IMC Conduit Standards UL E23018, CSA Certified
Application For Use with Rigid/IMC Conduit UPC 786210012308

Packages

1 - UNIT - 1 5 - UNIT = 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok