ABB 3-1/2 inch T&B Aluminum Bushing
Description
Metallic bushing with smoothly rounded shoulder covers end of conduit. Broad flange covers knockout hole. High ribs make tightening easy with fingers or with wrench. Locknut type base gives improved bonding and resists loosening under conditions of vibration.
Specifications
Brand Name | ABB | Item Name | Conduit Bushing |
Connection Size | 3-1/2 in | Material | Aluminum |
Type | Conduit Bushing | For Use With | Rigid/IMC Conduit |
Standards | UL E23018, CSA Certified | Application | For Use with Rigid/IMC Conduit |
UPC | 786210801148 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 10 - UNIT = 10 |