Abbotsford
tab228

ABB 2-1/2 inch T&B Plastic Insulating Bushing

Price $11.7061 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:228-TB

Description

TB® insulated throat fitting with impact-resistant plastic insulation. These bushings have ribs for gripping when installing. Perfect threads for easy thread on, UL Listed 105°C, NPT threaded. 3-13/32 x 3/4 inch.

Specifications

Brand Name ABB Item Name Insulating Bushing
Connection Size 2-1/2 in Connection Type Threaded
Material Plastic Finish Untreated
Type Insulated Bushing Standards UL File Number E23018, CSA Certified
Application For use with Rigid/IMC Conduits UPC 786210002286

Packages

1 - UNIT - 1 10 - UNIT = 10 20 - UNIT = 20 4200 - UNIT = 4200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok