Abbotsford
tab222

ABB 1/2 inch T&B Plastic Insulating Bushing

Price $0.8377 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:222-TB

Description

TB® insulated throat fitting with impact-resistant plastic insulation. These bushings have ribs for gripping when installing. Perfect threads for easy thread on, UL Listed 105°C, NPT threaded. 1-1/16 x 3/8 inch.

Specifications

Brand Name ABB Item Name Insulating Bushing
Connection Size 1/2 in Connection Type Threaded
Material Plastic Finish Untreated
Type Insulated Bushing Standards UL File Number E23018, CSA Certified
Application For use with Rigid/IMC Conduits UPC 786210002224

Packages

1 - UNIT - 1 100 - UNIT = 100 400 - UNIT = 400 4480 - UNIT = 44800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok