Abbotsford
tab223tb

ABB 3/4 inch T&B Plastic Insulating Bushing

Price $1.3361 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:223-TB

Description

TB® insulated throat fitting with impact-resistant plastic insulation. These bushings have ribs for gripping when installing. Perfect threads for easy thread on, UL Listed 105°C, NPT threaded. 1-9/32 x 13/32 inch.

Specifications

Brand Name ABB Item Name Insulating Bushing
Connection Size 3/4 in Connection Type Threaded
Material Plastic Finish Untreated
Type Insulated Bushing Standards UL File Number E23018, CSA Certified
Application For use with Rigid/IMC Conduits UPC 786210002231

Packages

1 - UNIT - 1 100 - UNIT = 100 400 - UNIT = 400 4200 - UNIT = 42000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok