Abbotsford
tab3872

ABB 1 inch #14-#4 AWG Threaded Insulated Grounding Bushing

Price $39.6112 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:3872

Description

APPLICATIONS: For quick installation of bonding jumper to multiple metal conduits (Rigid and IMC). Designed to bush conductors and prevent insulation damage. FEATURES:- Ease of installation, lay in lug design- Cast malleable iron body designed to lock insulator in place within body, reducing common assembly problem resulting in dislodging of insulator- Insulator rated for 150 degrees celsius/302 degrees Fahrenheit application- Look for the unique T&B blue color, ensuring the highest quality fitting

Specifications

Brand Name ABB Item Name Grounding Bushing
Connection Size 1 in Connection Type Threaded
Material Malleable Iron Finish Electro Zinc Plated
Type Insulated Dimensions 1.77 in dia x 0.735 in H
For Use With Rigid/IMC Conduit Includes Tin Plated Aluminum Lay-In Lug
Packaging Quantity 25/Pack, 50/Case Standards UL File Number E3060, CSA Certified
Application For Quick Installation of Bonding Jumper to Multiple Metal Conduits, 14-4 AWG Cables UPC 786210038728

Packages

1 - UNIT - 1 25 - UNIT = 25 50 - UNIT = 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok