Abbotsford
tab3874

ABB 1-1/2 inch #14-#4 AWG Threaded Insulated Grounding Bushing

Price $70.2801 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:3874

Description

APPLICATIONS: For quick installation of bonding jumper to multiple metal conduits (Rigid and IMC). Designed to bush conductors and prevent insulation damage. FEATURES:- Ease of installation, lay in lug design- Cast malleable iron body designed to lock insulator in place within body, reducing common assembly problem resulting in dislodging of insulator- Insulator rated for 150 degrees celsius/302 degrees Fahrenheit application- Look for the unique T&B blue color, ensuring the highest quality fitting

Specifications

Brand Name ABB Item Name Grounding Bushing
Connection Size 1-1/2 in Connection Type Threaded
Material Malleable Iron Finish Electro Zinc Plated
Type Insulated Dimensions 2.468 in dia x 0.77 in H
For Use With Rigid/IMC Conduit Includes Tin Plated Aluminum Lay-In Lug
Packaging Quantity 25/Pack, 50/Case Standards UL File Number E3060, CSA Certified
Application For Quick Installation of Bonding Jumper to Multiple Metal Conduits, 14-4 AWG Cables UPC 786210038742

Packages

1 - UNIT - 1 25 - UNIT = 25 50 - UNIT = 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok