Abbotsford
tab3884

ABB 1-1/2 inch #8-2/0 AWG Threaded Insulated Grounding Bushing

Price $74.7453 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:3884

Description

APPLICATIONS: For quick installation of bonding jumper to multiple metal conduits (Rigid and IMC). Designed to bush conductors and prevent insulation damage. FEATURES:- Ease of installation, lay in lug design- Cast malleable iron body designed to lock insulator in place within body, reducing common assembly problem resulting in dislodging of insulator- Insulator rated for 150 degrees celsius/302 degrees Fahrenheit application- Look for the unique T&B blue color, ensuring the highest quality fitting

Specifications

Brand Name ABB Item Name Grounding Bushing with Lug
Connection Size 1-1/2 in Material Malleable Iron
Finish Electro Zinc-Plated Type Insulated
Specifications 8-2/0 AWG Wire Standards UL E3060, CSA Certified
Application For Quick Installation of Bonding Jumper to Multiple Metal Conduits (Rigid and IMC) UPC 786210038841

Packages

1 - UNIT - 1 10 - UNIT = 10 50 - UNIT = 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok