Abbotsford
tab682

ABB 3 inch T&B

Price $595.3588 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:682

Description

The RIGID Erickson couplings series is rigid, inline and vibration will not loosen connections. A run could be broken without having to pull down whole run.Able to carrying ground fault up to 10 k amps and suitable for concrete-tight application. It s made in malleable iron steel electro zinc plated or aluminium copper free to suit proper conduits and UL-CSA approval. All straight inside pipe threads (NPS)

Specifications

Brand Name ABB Sub Brand Erickson®
Item Name Rigid Conduit Coupling Connection Size 3 in
Connection Type Threaded Material Malleable Iron
Finish Hot-Dipped Galvanized, Duplex Coated Type Conduit Coupling
Dimensions 4-7/16 in OD x 2-29/32 in L Standards UL E23018, CSA Certified
Application To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit where Neither Length of Conduit Can Be Rotated UPC 786210006826

Packages

1 - UNIT - 1 5 - UNIT = 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok