Abbotsford
tabbg050144

ABB 1/2 inch 14-4 AWG Blackjack Zinc Plated Malleable Iron Conduit Grounding Bushing

Price $23.1006 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BG050-14-4

Description

The Blackjack® ground bushing never has to be threaded onto a conduit. It is simply placed in position on either a threaded or non-threaded rigid or IMC conduit, with the grounding lug in perfect position to accept the grounding wire. The design of the Blackjack® bushing has an integral, cast-on grounding lug for better ground continuity. This means that the Blackjack® bushing stands up to intense loads. Designed for threaded and non-threaded conduits, and the ground lugs are designed to handle an extended range, the number of parts in inventory is reduced by up to two-thirds without losing any application coverage.

Specifications

Brand Name ABB Item Name Grounding Bushing
Connection Size 1/2 in Material Malleable Iron
Finish Zinc Plated Type Grounding Bushings & Accessories
Specifications 14-4 AWG Wire For Use With Rigid/IMC Conduit
Standards UL E3060, CSA Certified Application For Use with Rigid/IMC Conduit
UPC 786210161532

Packages

1 - UNIT - 1 50 - UNIT = 50 100 - UNIT = 100 1800 - UNIT = 18000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok