Abbotsford
glvcpl112

CAP PRODUCTS 1-1/2 inch Galvanized Coupling

Price $13.9365 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:904148

Description

Columbia-MBF provides rigid steel couplings that are compatible with connecting IMC and Rigid (GRC) Steel Conduits

Specifications

Brand Name Columbia-MBF Item Name Rigid Coupling
Trade Size 1-1/2 in Length 2-1/16 in
Diameter 2.16 in Material Ductile Steel
Finish Electro-Galvanized For Use With IMC and Rigid (GRC) Steel Conduits and Super Kwik-Couple Conduits
Packaging Quantity 25/Pack Standards ANSI C80.1, cULus 6 File No E37797, NEC 250.118, REACH Compliant, UL 6
UPC 091111027659

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok