Abbotsford
alucpl1

CAP PRODUCTS 1 inch Aluminum Conduit Coupling

Price $17.5952 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735357

Description

Columbia-MBF rigid conduit aluminum couplings are manufactured of 6063 alloy in temper designation T-1.

Specifications

Brand Name Columbia-MBF Item Name Rigid Conduit Coupling
Connection Size 4 in Connection Type Threaded
Material Aluminum Color Silver
Finish Hot-Dipped Galvanized Type Galvanized Rigid Conduit
Dimensions 4.5 in OD x 12 in L x 0.225 in T Wall Thickness 0.225 IN
Standards CSA C22.2 No. 45.1, ANSI C80.1 UPC 623905543023

Packages

1 - UNIT - 1 5 - UNIT - 5 30 - UNIT - 30
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok