Abbotsford
alucpl12

CAP PRODUCTS 1/2 inch Aluminum Conduit Coupling

Price $9.5542 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735351

Description

Columbia-MBF rigid conduit aluminum couplings are manufactured of 6063 alloy in temper designation T-1.

Specifications

Brand Name Columbia-MBF Item Name Conduit Coupling
Connection Size 1/2 in Connection Type Threaded
Material Aluminum Color Silver
Finish Untreated Type Galvanized Rigid Conduit
Dimensions 1.078 in OD x 1-5/8 in L Wall Thickness 0.205 IN
For Use With Rigid Conduit Packaging Quantity 100/Pack
Standards CSA C22.2 No. 45.2, ANSI C80.5 UPC 623905543009

Packages

1 - UNIT - 1 5 - UNIT - 5 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok